STRETCH WRAP, CAST, MACHINE GRADE, 60 MIL, 20 IN X 8000 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, CAST, MACHINE GRADE, 60 MIL, 20 IN X 8000 FT, CLEAR, PLASTIC, ROLL
MAXPLUS2
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This machine-grade, cast-style stretch wrap is 60 millimetres thick, clear plastic, and 8000 feet long and 20 inches wide. It is standard-duty and comes on a continuous roll, with a three-inch diameter. This wrap is vented and can be used in a temperature range of zero to 100 Degrees F.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Light Duty
Overall Length 8,000 ft
Stretch Wrap Handle Type No Handle
Sheet Length 8,000 ft
Mil Thickness 60 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Cast
Overall Width 20 in
Gauge 60 ga
Stretch Wrap Film Grade Machine Grade
Sheet Width 20 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 15
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)