STRETCH WRAP, HAND-GRADE, BLOWN, 30 GAUGE, 18 IN X 2000 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, HAND-GRADE, BLOWN, 30 GAUGE, 18 IN X 2000 FT, CLEAR, PLASTIC, ROLL
LX 18B
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blown stretch wrap is hand-grade, clear, plastic wrap, measuring 18 inches wide and 2000 feet long. This 30 gauge wrap is sold by the roll, with a 3-inch diameter, and it can be used in temperatures ranging from 0 Degrees F to 100 Degrees F.
Technical Specs
Item Hand Film
Stretch Wrap Application Light Duty
Overall Length 2,000 ft
Stretch Wrap Handle Type No Handle
Sheet Length 2,000 ft
Mil Thickness 30 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Blown
Overall Width 18 in
Gauge 30 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 18 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 7.6
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)