STRETCH WRAP, HAND GRADE, 47 GA, 12 51/64 IN X 1472 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, HAND GRADE, 47 GA, 12 51/64 IN X 1472 FT, CLEAR, PLASTIC, ROLL
XH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 47 gauge stretch wrap is 12 51/64 inches wide and 1476 feet long. It comes on a continuous roll with a core measuring 3 inches in diameter. This clear plastic wrap can be used in temperatures between 0 Degrees F and 100 Degrees F.
Technical Specs
Item Hand Film
Stretch Wrap Application Light Duty
Overall Length 1,476 ft
Stretch Wrap Handle Type No Handle
Sheet Length 1,476 ft
Mil Thickness 47 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Cast
Overall Width 12.8 in
Gauge 47 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 12.8 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 12
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)