Product ITEM is unavailable. See products from the same category below.
Clearance, Marker & Directional Lights
Clearance, marker, and directional lights mount to work vehicles and heavy equipment to provide visibility and alert other motorists of the vehicle's size when driving or working in traffic areas.
High count LED marker lamps, 2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout.
High count LED marker lamps, 2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout.
High count LED marker lamps, 2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout.
High count LED marker lamps, 2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout.
High count LED marker lamp, 2-1/2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout. Fits all popular mountings and grommets.
High count LED marker lamp, 2-1/2 inches with a hermetic lens-to-housing seal. Plug-and go(R) installation - same UBS double seal pigtail as incandescent lamp for easy retrofit. Concentric high count diode layout. Fits all popular mountings and grommets.
This clearance marker light features micronova dot led, no fasteners required, male bullet termination, sleek aerodynamic styling, extends less than⅜" from mounted surface and it includes grommet. It is made of acrylic, is amber and meets the standards for FMVSS 108 and also has a three-year manufacturer's warranty. This clearance marker light has an overall depth of 1/2 inch, and a diameter of 1 inch, in addition to a round shape plus a surface/grommet mounting style/type.
This clearance marker light features micronova dot led, no fasteners required, male bullet termination, sleek aerodynamic styling, extends less than⅜" from mounted surface and it includes grommet. It is made of acrylic, is amber and meets the standards for FMVSS 108 and also has a three-year manufacturer's warranty. This clearance marker light has an overall depth of 1/2 inch, and a diameter of 1 inch, in addition to a round shape plus a surface/grommet mounting style/type.
This micronova dot clearance marker light features no fasteners required. It is made of acrylic, is red and meets the standards for FMVSS-108. This micronova dot clearance marker light has a diameter of 1 inch, in addition to a round shape plus a surface/grommet mounting style/type.
This micronova dot clearance marker light features no fasteners required. It is made of acrylic, is red and meets the standards for FMVSS-108. This micronova dot clearance marker light has a diameter of 1 inch, in addition to a round shape plus a surface/grommet mounting style/type.
This low-profile marker light has a bracket mount and measures 3 1/2 length x 3/4 width x 5 1/2 inches height. This oblong, 12-volt DC red and clear light features wire leads and three LEDs. It has an aluminum base and a polycarbonate lens.
This low-profile marker light has a bracket mount and measures 3 1/2 length x 3/4 width x 5 1/2 inches height. This oblong, 12-volt DC red and clear light features wire leads and three LEDs. It has an aluminum base and a polycarbonate lens.
This clearance marker features sealed lamps provide better protection from moisture intrusion, polycarbonate lens, polycarbonate lens. It is made of polycarbonate, is red and meets the standards for FMVSS-108 and also has a two-year manufacturer's warranty. This clearance marker has a oval shape plus screw mounting style/type.
This clearance marker features sealed lamps provide better protection from moisture intrusion, polycarbonate lens, polycarbonate lens. It is made of polycarbonate, is red and meets the standards for FMVSS-108 and also has a two-year manufacturer's warranty. This clearance marker has a oval shape plus screw mounting style/type.
This side marker clearance lamp features self-grounding eyelet. It is made of polycarbonate, is amber and meets the standards for FMVSS-108 and also has a one-year manufacturer's warranty. This side marker clearance lamp has an overall height of 1 inch, an overall width of 2⅝ inch, an overall depth of 11/16 inch, in addition to a oval shape plus a surface/screw mounting style/type.
This side marker clearance lamp features self-grounding eyelet. It is made of polycarbonate, is amber and meets the standards for FMVSS-108 and also has a one-year manufacturer's warranty. This side marker clearance lamp has an overall height of 1 inch, an overall width of 2⅝ inch, an overall depth of 11/16 inch, in addition to a oval shape plus a surface/screw mounting style/type.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.