!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEARANCE MARKER LIGHT, LED, ROUND, SURFACE MOUNT, AMBER, GROMMET, P2

CLEARANCE MARKER LIGHT, LED, ROUND, SURFACE MOUNT, AMBER, GROMMET, P2

GROTE

CLEARANCE MARKER LIGHT, LED, ROUND, SURFACE MOUNT, AMBER, GROMMET, P2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEARANCE MARKER LIGHT, LED, ROUND, SURFACE MOUNT, AMBER, GROMMET, P2

CLEARANCE MARKER LIGHT, LED, ROUND, SURFACE MOUNT, AMBER, GROMMET, P2

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO49333
  • Mfr. Model # 49333
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 535
  • Shipping Weight 0.04 lbs

Product Details

This clearance marker light features micronova dot led, no fasteners required, male bullet termination, sleek aerodynamic styling, extends less than⅜" from mounted surface and it includes grommet. It is made of acrylic, is amber and meets the standards for FMVSS 108 and also has a three-year manufacturer's warranty. This clearance marker light has an overall depth of 1/2 inch, and a diameter of 1 inch, in addition to a round shape plus a surface/grommet mounting style/type.

Technical Specs

  • ItemClearance Marker Light
  • Lighting TechnologyLED
  • Mount StyleSurface
  • Mount TypeGrommet
  • StandardsFMVSS 108
  • Current0.5 A
  • FeaturesMicroNova Dot LED, No Fasteners Required, Male Bullet Termination, Sleek Aerodynamic Styling, Extends Less Than 3/8" From Mounted Surface
  • IncludesGrommet
  • Lens MaterialAcrylic
  • Number of Bulbs2
  • Overall Depth1/2 in
  • Light Type Clearance Light
  • Shape Round
  • Lens Colour Amber
  • Overall Diameter 1 in
  • SAE Lens Code P2, PC
  • Electrical Connection Male Bullet Connector
  • Housing Material PVC
  • Installation Type Permanent
  • Manufacturer Warranty 3 yr
  • Operating Voltage 12V DC, 24V DC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list