!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEARANCE MARKER, POLYCARBONATE, SCREW MOUNT, OVAL, BLUNT CUT, 0.5 A, 2 YR WARRANTY

CLEARANCE MARKER, POLYCARBONATE, SCREW MOUNT, OVAL, BLUNT CUT, 0.5 A, 2 YR WARRANTY

GROTE

CLEARANCE MARKER, POLYCARBONATE, SCREW MOUNT, OVAL, BLUNT CUT, 0.5 A, 2 YR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEARANCE MARKER, POLYCARBONATE, SCREW MOUNT, OVAL, BLUNT CUT, 0.5 A, 2 YR WARRANTY

CLEARANCE MARKER, POLYCARBONATE, SCREW MOUNT, OVAL, BLUNT CUT, 0.5 A, 2 YR WARRANTY

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO45002-5
  • Mfr. Model # 45002-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This clearance marker features sealed lamps provide better protection from moisture intrusion, polycarbonate lens, polycarbonate lens. It is made of polycarbonate, is red and meets the standards for FMVSS-108 and also has a two-year manufacturer's warranty. This clearance marker has a oval shape plus screw mounting style/type.

Technical Specs

  • ItemClearance Marker
  • Lighting TechnologyLED
  • Lens ColourRed
  • StandardsFMVSS-108
  • Electrical ConnectionBlunt Cut
  • Flashes per Minute0
  • Lens MaterialPolycarbonate
  • Light Type LED
  • Shape Oval
  • Mount Type Screw
  • Current 0.5 A
  • Features Sealed lamps provide better protection from moisture intrusion, Polycarbonate Lens, Polycarbonate Lens
  • Includes Electrical Connection Electrical Connection Not Included
  • Manufacturer Warranty 2 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list