CLEARANCE MARKER LAMP, INCANDESCENT, RECTANGULAR, RED, BRACKET/GROMMET, 46412
CLEARANCE MARKER LAMP, INCANDESCENT, RECTANGULAR, RED, BRACKET/GROMMET, 46412
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
U.S. 15 series marker lamp is sonic sealed, 12,000 hour, 2 C.P. bulb, and fits narrow applications.
Technical Specs
- ItemClearance Marker Lamp
- Lighting TechnologyIncandescent
- Lens ColourRed
- Overall Height1 1/4 in
- SAE Lens CodeP2, PC
- Current0.33 A
- FeaturesHermetic Lens to Housing Seal
- Installation TypePermanent
- Lens MaterialPolycarbonate
- Number of Bulbs1
- Overall Depth13/16 in
- Light Type Clearance Light
- Shape Rectangular
- Mount Type Bracket, Grommet
- Overall Width 3/4 in
- Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050
- Electrical Connection PL-10 Connector
- Housing Material Polycarbonate
- Lamp Life 12,000 hr
- Manufacturer Warranty 1 yr
- Operating Voltage 12V DC
- Country of Origin Mexico
(subject to change)
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.32
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.68
/ EACH