!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDE MARKER CLEARANCE LAMP, CLEARANCE LIGHT, LED, OVAL, SURFACE MOUNT, AMBER, SCREW

SIDE MARKER CLEARANCE LAMP, CLEARANCE LIGHT, LED, OVAL, SURFACE MOUNT, AMBER, SCREW

GROTE

SIDE MARKER CLEARANCE LAMP, CLEARANCE LIGHT, LED, OVAL, SURFACE MOUNT, AMBER, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE MARKER CLEARANCE LAMP, CLEARANCE LIGHT, LED, OVAL, SURFACE MOUNT, AMBER, SCREW

SIDE MARKER CLEARANCE LAMP, CLEARANCE LIGHT, LED, OVAL, SURFACE MOUNT, AMBER, SCREW

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO45003-5
  • Mfr. Model # 45003-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This side marker clearance lamp features self-grounding eyelet. It is made of polycarbonate, is amber and meets the standards for FMVSS-108 and also has a one-year manufacturer's warranty. This side marker clearance lamp has an overall height of 1 inch, an overall width of 2⅝ inch, an overall depth of 11/16 inch, in addition to a oval shape plus a surface/screw mounting style/type.

Technical Specs

  • ItemSide Marker Clearance Lamp
  • Lighting TechnologyLED
  • Mount StyleSurface
  • Mount TypeScrew
  • Overall Width2 5/8 in
  • SAE Lens CodeP2, P3
  • Electrical ConnectionBlunt Cut Wires
  • Flashes per Minute0
  • Installation TypePermanent
  • Manufacturer Warranty1 yr
  • Operating Voltage12V DC
  • Light Type Clearance Light
  • Shape Oval
  • Lens Colour Amber
  • Overall Height 1 in
  • Standards FMVSS-108
  • Current 0.5 A
  • Features Self-Grounding Eyelet
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Number of Bulbs 2
  • Overall Depth 11/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list