!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Material Type
Shielding Type
AWS Classification
For Welding Position
Welding Current Designation
Wire Diameter
Weight
Tensile Strength (As Welded)
Yield Strength (Minimum Required)
Yield Strength (As Welded)
Spool Type
Series
Compatible Shielding Gas
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Carbon Steel Flux-Cored Welding Wire

Carbon steel flux-cored welding wire provides filler metal for welding carbon steel. The wire's flux core helps deoxidize the workpiece material, stabilize the welding arc, reduce spatter, increase the mechanical properties of the wire alloy, and/or protect the weld pool from contaminants during welding. This wire comes on a coil or spool and is fed through a compatible gun in FCAW (flux-core arc welding) tasks.

https://catalogue.grainger.ca/?hybris=true

 65  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR LIQUIDE
  • FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL
  • Item # ALQBLU37963173
  • Mfr. Model # BLU37963173
  • EHC: EHC :
  • This Blueshield LA T-91 LF flux-cored wire meets CSA standards and features a general-purpose single or multi-pass, all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Use with ship building, offshore, and structural applications. Its diameter is 0.045 inch with a 3/4-inch electrode stick-out. Available in a 15-kilogram steel spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1443
  • HOBART
  • FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING
  • Item # HBTS283719-029
  • Mfr. Model # S283719-029
  • EHC: EHC :
  • This FabCO 803 flux-cored welding wire is made of carbon steel. In addition, it is for use with: high strength low-alloy steels. It weighs 33 pounds. It can be used for MIG welding, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for ASME SFA 5.29, AWS A5.29, AWS A5.29M, AWS D1.8, CWB, DNV, E551T1-Ni2CJ H4, E551T1-Ni2C-JH4, E551T1-Ni2MJ H4, E81T1-Ni2CJ H4, E81T1-Ni2CJ H4, E81T1-Ni2 and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR LIQUIDE
  • FLUX-CORED WIRE, CSA, 150 TO 400A/24 TO 32V, 1/16 IN DIA, STEEL, 15 KG SPOOL
  • Item # ALQBLU37963175
  • Mfr. Model # BLU-37963175
  • EHC: EHC :
  • This Blueshield LA T-91 LF flux-cored wire meets CSA standards and features a general-purpose single or multi-pass, all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Use with ship building, offshore, and structural applications. Its diameter is 1/16 inch with a 3/4-inch electrode stick-out. Available in a 15-kilogram steel spool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1443
  • ESAB
  • MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL
  • Item # ESB242201614
  • Mfr. Model # 242201614
  • EHC: EHC :
  • This ESAB Coreshield 15 MIG welding wire is an all-position, self-shielded, flux-cored welding wire for single pass applications. Its use of DCEN (electrode negative) minimizes the risk of burn through and it is excellent for lap and fillet welds on galvanized and mild steels in all welding positions. It has a 0.045-inch diameter with a 1/2-inch electrode stick out. Available in a 15-kilogram spool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1442
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list