!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL

FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL

AIR LIQUIDE

FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL

FLUX-CORED WIRE, CSA, 130 TO 250A/23 TO 29V, 0.045 IN DIA, STEEL, 15 KG SPOOL

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.87 / SPOOL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU37963173
  • Mfr. Model # BLU37963173
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1443
  • Shipping Weight 33.0 lbs

Product Details

This Blueshield LA T-91 LF flux-cored wire meets CSA standards and features a general-purpose single or multi-pass, all-position design to weld carbon steels with mechanical properties down to -30 Degrees C (-20 Degrees F) when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Use with ship building, offshore, and structural applications. Its diameter is 0.045 inch with a 3/4-inch electrode stick-out. Available in a 15-kilogram steel spool.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialMild Steel
  • Wire Diameter0.045 in
  • Yield Strength (As Welded)544 MPa
  • Weight15 kg
  • StandardsE491T-9M-H4, E71T-1-H8/T-1M-H8, E71T-9-H8/T-9M-H8, E491T-9-H4
  • Shielding TypeGas-Shielded
  • AWS Classification E71T-1-H8/T-1M-H8, E71T-9-H8/T-9M-H8
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 627 MPa
  • Series Blueshield LA T-91 LF
  • For Welding Position Flat, Horizontal, Overhead, Vertical
  • Elongation (As Welded) 28%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list