!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL

MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL

ESAB

MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL

MIG WELDING WIRE, FLUX-CORED, 95 TO 225A/15 TO 18V, 0.045 IN DIA, 15 KG SPOOL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.34 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB242201614
  • Mfr. Model # 242201614
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 33.0 lbs

Product Details

This ESAB Coreshield 15 MIG welding wire is an all-position, self-shielded, flux-cored welding wire for single pass applications. Its use of DCEN (electrode negative) minimizes the risk of burn through and it is excellent for lap and fillet welds on galvanized and mild steels in all welding positions. It has a 0.045-inch diameter with a 1/2-inch electrode stick out. Available in a 15-kilogram spool.

Technical Specs

  • ItemFlux-Cored Welding Wire
  • MaterialCarbon Steel
  • Wire Diameter0.045 in
  • Yield Strength (Minimum Required)89 ksi
  • Spool TypeSteel Spool
  • Weight33 lb
  • Welding Current DesignationDCEN
  • Tensile Strength (Minimum Required)70 ksi
  • Arbor Hole Diameter2 in
  • Elongation (Minimum Required)0.2
  • Spool Diameter11 3/4 in
  • Wire TypeFlux-cored (FCAW)
  • AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 89 ksi
  • Yield Strength (As Welded) 89 ksi
  • Series Coreshield 15
  • For Material Type Carbon Steel to Carbon Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards AWS A5.20, AWS A5.36
  • Elongation (As Welded) 22%
  • Number of Passes Multiple Passes, Single Pass
  • Spool Width 3 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list