!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE DS 710, 0.045 IN/1.2 MM DIA, SO 1

ELECTRODE DS 710, 0.045 IN/1.2 MM DIA, SO 1

ESAB

ELECTRODE DS 710, 0.045 IN/1.2 MM DIA, SO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE DS 710, 0.045 IN/1.2 MM DIA, SO 1

ELECTRODE DS 710, 0.045 IN/1.2 MM DIA, SO 1

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.63 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB245019252
  • Mfr. Model # 245019252
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1441
  • Shipping Weight 34.66 lbs

Product Details

This DS 710 electrode has a diameter of 0.045 inch (1.2 millimetres) and is available in a spool.

Technical Specs

  • ItemFlux-Cored Welding Wire
  • MaterialCarbon Steel
  • Wire Diameter0.045 in
  • Yield Strength (Minimum Required)58 ksi
  • Spool TypeSteel Spool
  • Weight33 lb
  • Welding Current DesignationDCEP
  • Tensile Strength (Minimum Required)70 ksi
  • StandardsAWS A5.20, AWS A5.36
  • Elongation (As Welded)28% (100% CO2), 27% (75% Ar/25% CO2)
  • Number of PassesMultiple Passes
  • Spool Diameter11 3/4 in
  • Wire TypeFlux-cored (FCAW)
  • AWS Classification E71T-9C-DH8, E71T-1C-DH8, E71T1-C1A2-CS1-DH8
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 87 ksi (100% CO2), 93 ksi (75% Ar/25% CO2)
  • Yield Strength (As Welded) 75 ksi (100% CO2), 83 ksi (75% Ar/25% CO2)
  • Series Dual Shield 710X
  • For Material Type Carbon Steel to Carbon Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Compatible Shielding Gas 100% CO2, 75% Ar/25% CO2
  • Arbor Hole Diameter 2 in
  • Elongation (Minimum Required) 0.22
  • Shielding Type Gas-Shielded
  • Spool Width 3 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list