!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING

FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING

HOBART

FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING

FABCO 803 SERIES FLUX-CORED WELDING WIRE, CARBON STEEL/HIGH STRENGTH LOW-ALLOY STEELS, MIG WELDING

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $374.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS283719-029
  • Mfr. Model # S283719-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This FabCO 803 flux-cored welding wire is made of carbon steel. In addition, it is for use with: high strength low-alloy steels. It weighs 33 pounds. It can be used for MIG welding, in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for ASME SFA 5.29, AWS A5.29, AWS A5.29M, AWS D1.8, CWB, DNV, E551T1-Ni2CJ H4, E551T1-Ni2C-JH4, E551T1-Ni2MJ H4, E81T1-Ni2CJ H4, E81T1-Ni2CJ H4, E81T1-Ni2 and more.

Technical Specs

  • ItemFlux-Cored Welding Wire
  • MaterialCarbon Steel
  • Wire Diameter1/16 in
  • Yield Strength (As Welded)81,000 psi (100% CO2), 86,000 psi (75% Ar/25% CO2), 68,000 psi (AWS Spec)
  • Weight33 lb
  • Welding Current DesignationDCEP
  • Compatible Shielding Gas100% CO2, 75 to 80% Ar / 25% Balance CO2
  • Elongation (As Welded)19% (AWS Spec), 24% (75% Ar/25% CO2), 27% (100% CO2)
  • Shielding TypeGas-Shielded
  • AWS Classification A5.29
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 88,000 psi (100% CO2), 96,000 psi (75% Ar/25% CO2), 80,000 to 100,000 psi (AWS Spec)
  • Series FabCO 803
  • For Material Type High Strength Low-Alloy Steels
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards ASME SFA 5.29, AWS A5.29, AWS A5.29M, AWS D1.8, CWB, DNV, E551T1-Ni2CJ H4, E551T1-Ni2C-JH4, E551T1-Ni2MJ H4, E81T1-Ni2CJ H4, E81T1-Ni2CJ H4, E81T1-Ni2C-JH4, E81T1-Ni2MJ H4, E81T1-Ni2MJ H4
  • Number of Passes Multiple Passes, Single Pass
  • Wire Type Flux-cored (FCAW)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list