!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Shelving Configuration
Overall Width
Overall Depth
Overall Height
Decking Material
Number of Shelves
Load Capacity per Shelf ?
Upright Load Capacity @ 24 in
Post Gauge
Shelf Gauge
Upright Colour
Beam Colour
Shelf Adjustment Increments
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Bulk Rack Metal Shelving

Bulk rack shelving units make efficient use of vertical space in storage areas and typically provide higher load capacities and more space per shelf level than comparable standard or boltless metal shelving units. They are used for storing heavy or bulky equipment and tools that will be stocked and picked by hand in warehouses, distribution centres, manufacturing facilities, and other industrial areas. Bulk racks consist of vertical uprights and horizontal beams that attach to the uprights to create shelf levels. These racks are compatible with bulk rack components from the same manufacturer.

https://catalogue.grainger.ca/?hybris=true

379 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • EDSAL
  • BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES
  • Item # WWG36UP33
  • Mfr. Model # ER7824W4
  • EHC: EHC :
  • This bulk storage rack measures 77 inch width x 78 inch height x 24 inch depth and has a powder-coated finish/coating. It includes 2 end frames and it is made out of steel. In addition, it has four shelves, and a 6,000-pound load capacity. This bulk storage rack meets the standards for NSF.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN
  • Item # WWG503Y11
  • Mfr. Model # DXST10000
  • EHC: EHC :
  • This industrial storage rack measures 77 inch width x 72 inch height x 24 inch depth. It includes laminate shelf, 3 wire grid shelves, hardware pack and it is made out of steel. In addition, it has four shelves, and a 10,000-pound load capacity. This industrial storage rack meets the standards for CARB Phase 2, TSCA Title VI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TENNSCO
  • RATELIER RNGMNT VRC 96LAX24PX72H
  • Item # TENBU962472CS
  • Mfr. Model # BU962472CS-MGY
  • EHC: EHC :
  • This bulk storage rack measures 96 inch width x 72 inch height x 24 inch depth. It includes 2 end frames, three shelves and it is made out of steel. In addition, it has three shelves, a 6,450-pound load capacity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 662
  • LYON LLC
  • BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 72 IN X 48 IN X 84 IN, SOLID STEEL, 3 SHELVES
  • Item # LYNDD67325SD
  • Mfr. Model # DD67325SD
  • EHC: EHC :
  • This bulk storage rack measures 72 inch width x 84 inch height x 48 inch depth and has a powder-coated finish/coating. It includes two front to back supports per level, welded uprights, six beams, solid steel decking and it is made out of steel. In addition, it has three shelves, and a 5,700-pound load capacity. This bulk storage rack meets the standards for Greenguard Gold.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list