Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This bulk storage rack measures 72 inch width x 84 inch height x 48 inch depth and has a powder-coated finish/coating. It includes two front to back supports per level, welded uprights, six beams, solid steel decking and it is made out of steel. In addition, it has three shelves, and a 5,700-pound load capacity. This bulk storage rack meets the standards for Greenguard Gold.
Spécifications techniques
ItemBulk Storage Rack
Shelving ConfigurationStarter Unit
Decking MaterialSteel
Load Capacity per Shelf1,900 lb
Overall Depth48 in
Overall Width72 in
Post Gauge14 ga
Beam Gauge14 ga
Includes DeckingDecking Included
Frame FinishPowder Coated
Mounting TypeFloor Mount, Wall Mount
Upright Gauge14 ga
Upright Load Capacity @ 36 in10,000 lb
Includes(2) Front to Back Support Per Level, Welded Uprights, (6) Beams, Solid Steel Decking
Number of Uprights2
StandardsGreenguard Gold Certified
Beam ColourGrey
Upright ColourGrey
Number of Shelves3
Whole Unit Load Capacity5,700 lb
Overall Height84 in
Shelf Adjustment Increments1 1/2 in
Beam FinishPowder Coated
Beam StyleZ-Beam
Decking FinishPowder Coated
Frame MaterialSteel
Upright FinishPowder Coated
Upright Load Capacity @ 24 in10,000 lb
MobilityStationary
Number of Beams6
Shelf Gauge14 ga
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Préférable pour l’environnement
Cet article a été désigné par le fabricant comme produit écologiquement préférable (PEP) pour les raisons suivantes: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca