!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL STORAGE RACK,3 SHELF,4 FT, STANDALONE, HEAVY-DUTY, 49⅝ IN X 18 IN X 48 IN

INDUSTRIAL STORAGE RACK,3 SHELF,4 FT, STANDALONE, HEAVY-DUTY, 49⅝ IN X 18 IN X 48 IN

DEWALT

INDUSTRIAL STORAGE RACK,3 SHELF,4 FT, STANDALONE, HEAVY-DUTY, 49⅝ IN X 18 IN X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL STORAGE RACK,3 SHELF,4 FT, STANDALONE, HEAVY-DUTY, 49⅝ IN X 18 IN X 48 IN

INDUSTRIAL STORAGE RACK,3 SHELF,4 FT, STANDALONE, HEAVY-DUTY, 49⅝ IN X 18 IN X 48 IN

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG503Y12
  • Mfr. Model # DXST4500
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

This industrial storage rack measures 49 5/8 inch width x 48 inch height x 18 inch depth and has a powder-coated finish/coating. It includes shelf locking pins, wall mount safety kit, two stacking plates, 3 laminate wood decks, and more and it is made out of steel. In addition, it has three shelves, and a 4,500-pound load capacity. This industrial storage rack meets the standards for CARB, TSCA Title VI.

Technical Specs

  • ItemIndustrial Storage Rack
  • Shelving ConfigurationStandalone Unit
  • Decking MaterialLaminated Particle Board
  • Load Capacity per Shelf1,500 lb
  • Overall Depth18 in
  • Overall Width49 5/8 in
  • Shelf Adjustment TypeManual
  • Post Gauge19 ga
  • Beam FinishPowder Coated
  • Beam StyleStep
  • Decking FinishLaminate
  • Frame MaterialSteel
  • Mounting Hardware RequiredMounting Hardware Not Required
  • Upright Depth18 in
  • Upright Gauge19 ga
  • Upright Load Capacity @ 36 in4,500 lb
  • MobilityStationary
  • Number of Beams6
  • StandardsCARB, TSCA Title VI
  • Beam Colour Black, Yellow
  • Upright Colour Yellow
  • Number of Shelves 3
  • Whole Unit Load Capacity 4,500 lb
  • Overall Height 48 in
  • Usable Width 44 1/4 in
  • Shelf Adjustment Increments 2 3/8 in
  • Assembled Assembled
  • Beam Gauge 19 ga
  • Includes Decking Decking Included
  • Frame Finish Powder Coated
  • Mounting Type Flooring and Wall
  • Includes Mounting Hardware Mounting Hardware Included
  • Upright Finish Powder Coated
  • Upright Load Capacity @ 24 in 4,500 lb
  • Upright Width 3 3/4 in
  • Includes Shelf Locking Pins, Wall Mount Safety Kit, (2) Stacking Plates, (3) Laminate Wood Decks, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps
  • Number of Uprights 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list