!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN

INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN

DEWALT

INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN

INDUSTRIAL STORAGE RACK,4 SHELF,6 FT, STANDALONE, HEAVY-DUTY, 77 IN X 24 IN X 72 IN

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $799.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG503Y11
  • Mfr. Model # DXST10000
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Product Details

This industrial storage rack measures 77 inch width x 72 inch height x 24 inch depth. It includes laminate shelf, 3 wire grid shelves, hardware pack and it is made out of steel. In addition, it has four shelves, and a 10,000-pound load capacity. This industrial storage rack meets the standards for CARB Phase 2, TSCA Title VI.

Technical Specs

  • ItemIndustrial Storage Rack
  • Shelving ConfigurationStandalone Unit
  • Decking MaterialWood, Steel
  • Load Capacity per Shelf2,500 lb
  • Overall Depth24 in
  • Overall Width77 in
  • Post Gauge14 ga
  • Frame MaterialSteel
  • Mounting Hardware RequiredMounting Hardware Not Required
  • IncludesLaminate Shelf, (3) Wire Grid Shelves, Hardware Pack
  • StandardsCARB Phase 2 Compliant, TSCA Title VI Compliant
  • Beam Colour Yellow
  • Upright Colour Yellow
  • Number of Shelves 4
  • Whole Unit Load Capacity 10,000 lb
  • Overall Height 72 in
  • Shelf Adjustment Increments 3 in
  • Assembled Partially Assembled
  • Mounting Type Boltless
  • Includes Mounting Hardware Mounting Hardware Included
  • Shelf Gauge 14 ga
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list