!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES

BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES

EDSAL

BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES

BULK STORAGE RACK, STARTER, MEDIUM-DUTY, 77 IN X 24 IN X 78 IN, STEEL WIRE, 4 SHELVES

EDSAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $924.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UP33
  • Mfr. Model # ER7824W4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Product Details

This bulk storage rack measures 77 inch width x 78 inch height x 24 inch depth and has a powder-coated finish/coating. It includes 2 end frames and it is made out of steel. In addition, it has four shelves, and a 6,000-pound load capacity. This bulk storage rack meets the standards for NSF.

Technical Specs

  • ItemBulk Storage Rack
  • Shelving ConfigurationStarter Unit
  • Decking MaterialSteel
  • Load Capacity per Shelf1,500 lb
  • Overall Depth24 in
  • Overall Width77 in
  • Shelf Adjustment Increments3 in
  • Beam FinishPowder Coated
  • Beam StyleStep
  • Decking FinishPowder Coated
  • Frame FinishPowder Coated
  • Mounting TypeFloor Mount
  • Upright FinishPowder Coated
  • MobilityStationary
  • Number of Beams8
  • Shelf Gauge16 ga
  • Beam Colour Black
  • Upright Colour Black
  • Number of Shelves 4
  • Whole Unit Load Capacity 6,000 lb
  • Overall Height 78 in
  • Usable Width 72 in
  • Post Gauge 18 ga
  • Beam Gauge 16 ga
  • Includes Decking Decking Included
  • Decking Style Wire
  • Frame Material Steel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Upright Gauge 18 ga
  • Includes (2) End Frames
  • Number of Uprights 4
  • Standards NSF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list