!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Specific Fitting Shape
Fitting Material
Maximum Operating Pressure
Maximum Operating Temperature
Overall Length
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Barbed Tube Fittings for PEX

https://catalogue.grainger.ca/?hybris=true

 88  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ZURN PEX
  • ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR 1¼ IN X 1¼ IN TUBE ID, 2 15/32 IN OVERALL LG
  • Item # WWG10A515
  • Mfr. Model # QQE66GX
  • EHC: EHC :
  • This elbow meets the standards for CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 2 15/32 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a 90 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR 1½ IN X 1½ IN TUBE ID, 2 11/16 IN OVERALL LG
  • Item # WWG10A516
  • Mfr. Model # QQE77GX
  • EHC: EHC :
  • This elbow meets the standards for CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 2 11/16 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a 90 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN
  • Item # WWG10A606
  • Mfr. Model # QSTUB12XX
  • EHC: EHC :
  • This stubout meets the standards for ASTM, CSAB137.5, F1807, FB877, NSF, has a length of 12 inches, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, rust and is made of copper. In addition, it is a straight stub-out. This stubout.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN PEX
  • PEX AND PIPE ADAPTER: POLYMER, BARBED X MNPT, FOR 1 IN TUBE ID, 1 IN PIPE, 2 7/32 IN L
  • Item # WWG10A538
  • Mfr. Model # QQPMC55X
  • EHC: EHC :
  • This pex and pipe adapter meets the standards for ASTM F2159, CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 2 7/32 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, is resistant to corrosion and is made of polymer. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • ELBOW, 90 ° : POLYMER, BARBED X BARBED, FOR ¾ IN X ¾ IN TUBE ID, 1 7/32 IN OVERALL LG
  • Item # WWG10A551
  • Mfr. Model # QQPE44X
  • EHC: EHC :
  • This elbow meets the standards for ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1 7/32 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to chemical, corrosion and is made of polymer. In addition, it is a 90 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • TEST PLUG: POLYALLOY, BARBED, FOR ¾ IN TUBE ID, 13/16 IN OVERALL LG, ¾ IN
  • Item # WWG10A577
  • Mfr. Model # QXP3XP
  • EHC: EHC :
  • This test plug meets the standards for ASTM F877, ASTM F2159, CAN CSA B137.5 NSF 14 NSF 61, has a length of 13/16 inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, is made of Acudel-grade polyalloy with a brushed finish/coating. In addition, it is a test plug. Plus, it has a barbed connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN PEX
  • ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ½ IN TUBE ID, 12 IN OVERALL LG
  • Item # WWG10A603
  • Mfr. Model # QQE33GX
  • EHC: EHC :
  • This elbow meets the standards for ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, has a length of 12 inches, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a 90 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • TEE: BRASS, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 1 7/8 IN L
  • Item # WWG10A594
  • Mfr. Model # QQT333GX
  • EHC: EHC :
  • This tee meets the standards for ASTM F877, ASTM F1807, CAN CSA B137.5 NSF 14 NSF 61, has a length of 1⅞ inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of C69300-grade brass with a polished finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • COUPLING: BRASS, BARBED X BARBED, FOR ½ IN X ⅜ IN TUBE ID, 1⅜ IN L, ½ IN X ⅜ IN
  • Item # WWG10A588
  • Mfr. Model # QQC22GX
  • EHC: EHC :
  • This coupling meets the standards for ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1⅜ inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a straight connector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG
  • Item # GUS30VX49
  • Mfr. Model # QQE43GX
  • EHC: EHC :
  • This elbow meets the standards for ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1 7/16 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 32 Degrees F to 73 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN PEX
  • ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN
  • Item # WWG10A610
  • Mfr. Model # QSTUBLXX4
  • EHC: EHC :
  • This elbow stub-out meets the standards for ASTM, CSAB137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 8¼ inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, rust and is made of copper. In addition, it is a 90 Degrees stub-out. This elbow stub-out.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN PEX
  • CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG
  • Item # WWG52DD79
  • Mfr. Model # QCR3XPC
  • EHC: EHC :
  • This crimp clamp ring meets the standards for ASTM F1807, has a length of 13/16 inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, and is made of copper. In addition, it is a crimp ring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ZURN PEX
  • PEX & PIPE ADAPTER: BRASS, BARBED X SWIVEL FNPT, FOR 1 IN TUBE ID, ¾ IN PIPE, 1 IN X ¾ IN
  • Item # WWG10A542
  • Mfr. Model # QQSFC45GX
  • EHC: EHC :
  • This pex and pipe adapter meets the standards for CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1 7/32 inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • PEX AND PIPE ADAPTER: BRASS, BARBED X MNPT, FOR ¾ IN TUBE ID, ¾ IN PIPE, ¾ IN X ¾ IN
  • Item # WWG10A584
  • Mfr. Model # QQMC44GX
  • EHC: EHC :
  • This pex and pipe adapter meets the standards for ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1 9/16 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of brass. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, 1½ IN X 1½ IN PIPE SIZE, 21/32 IN OVERALL LG
  • Item # WWG10A504
  • Mfr. Model # QCR7X
  • EHC: EHC :
  • This crimp clamp ring meets the standards for ASTM F1807, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, has a length of 21/32 inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, and is made of copper. In addition, it is a crimp ring.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
  • ZURN PEX
  • TEE: BRASS, BARBED X BARBED X BARBED, FOR ¾ IN X ¾ IN X ¾ IN TUBE ID, 2⅛ IN L
  • Item # WWG10A595
  • Mfr. Model # QQT444GX
  • EHC: EHC :
  • This tee meets the standards for ASTM F877, ASTM F1807, CAN CSA B137.5 NSF 14 NSF 61, has a length of 2⅛ inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, freeze damage, mineral buildup, rust and is made of C69300-grade brass with a polished finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1758
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list