!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG

ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG

ZURN PEX

ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG

ELBOW, 90 ° : BRASS, BARBED X BARBED, FOR ½ IN X ¾ IN TUBE ID, 1 7/16 IN OVERALL LG

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS30VX49
  • Mfr. Model # QQE43GX
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This elbow meets the standards for ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 1 7/16 inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 32 Degrees F to 73 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow.

Technical Specs

  • ItemElbow
  • Fitting Side B Connection TypeBarbed
  • Fitting Side B Tube Inner Diameter3/4 in
  • Fitting MaterialBrass
  • Specific Fitting Shape90 Degrees Elbow
  • Maximum Operating Pressure160 psi
  • StandardsASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
  • Fitting Side A Connection Type Barbed
  • Fitting Side A Tube Inner Diameter 1/2 in
  • Barb Style Standard
  • Overall Length 1 7/16 in
  • Application Potable Water
  • Maximum Operating Temperature 73 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list