!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN

STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN

ZURN PEX

STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN

STUBOUT: COPPER, BARBED, FOR ½ IN TUBE INSIDE DIAMETER, 12 IN OVERALL LG, ½ IN

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10A606
  • Mfr. Model # QSTUB12XX
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This stubout meets the standards for ASTM, CSAB137.5, F1807, FB877, NSF, has a length of 12 inches, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, rust and is made of copper. In addition, it is a straight stub-out. This stubout.

Technical Specs

  • ItemStubout
  • Fitting Side A Tube Inner Diameter1/2 in
  • Fitting MaterialCopper
  • Specific Fitting ShapeStraight Stub-Out
  • Maximum Operating Pressure80 psi
  • StandardsASTM, CSAB137.5, F1807, FB877, NSF
  • Resistance PropertiesCorrosion-Resistant, Rust-Resistant
  • Fitting Side A Connection Type Barbed
  • Barb Style Standard
  • Overall Length 12 in
  • Application Potable Water
  • Maximum Operating Temperature 200 Degrees F
  • Minimum Operating Temperature 33 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list