!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN

ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN

ZURN PEX

ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN

ELBOW STUBOUT, 90 ° : COPPER, BARBED, FOR ¾ IN TUBE ID, 8¼ IN OVERALL LG, ¾ IN

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10A610
  • Mfr. Model # QSTUBLXX4
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This elbow stub-out meets the standards for ASTM, CSAB137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, has a length of 8¼ inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F and is resistant to corrosion, rust and is made of copper. In addition, it is a 90 Degrees stub-out. This elbow stub-out.

Technical Specs

  • ItemElbow Stub-Out
  • Fitting Side A Tube Inner Diameter3/4 in
  • Fitting MaterialCopper
  • Specific Fitting Shape90 Degrees Stub-Out
  • Maximum Operating Pressure80 psi
  • StandardsASTM, CSAB137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
  • Resistance PropertiesCorrosion-Resistant, Rust-Resistant
  • Fitting Side A Connection Type Barbed
  • Barb Style Standard
  • Overall Length 8 1/4 in
  • Application Potable Water
  • Maximum Operating Temperature 200 Degrees F
  • Minimum Operating Temperature 33 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list