!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG

CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG

ZURN PEX

CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG

CRIMP CLAMP RING: COPPER, CLAMP X CLAMP, ½ IN X ½ IN PIPE SIZE, 13/16 IN OVERALL LG

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52DD79
  • Mfr. Model # QCR3XPC
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

This crimp clamp ring meets the standards for ASTM F1807, has a length of 13/16 inch, a maximum operating pressure of 80 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, and is made of copper. In addition, it is a crimp ring.

Technical Specs

  • ItemCrimp Clamp Ring
  • Fitting Side B Connection TypeClamp
  • Fitting Side B Pipe Size1/2 in
  • Overall Length13/16 in
  • ApplicationPotable Water
  • Maximum Operating Temperature200 Degrees F
  • Minimum Operating Temperature33 Degrees F
  • Fitting Side A Connection Type Clamp
  • Fitting Side A Pipe Size 1/2 in
  • Fitting Material Copper
  • Specific Fitting Shape Crimp Ring
  • Maximum Operating Pressure 80 psi
  • Standards ASTM F1807
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list