STINGER LED HL AC/DC NIMH BATT
STINGER LED HL AC/DC NIMH BATT
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Flashlight,Lamp Type Polycarbonate,Battery Type NiCd,Batteries Included Yes,Battery Burn Time 1 hrs 15 min. (High), 2 hrs (Medium), 4 hrs (Low),Length 8.41 In.,Diameter 1.62 In.,22,000 (High), 11,000 (Medium, 5,500 (Low) Candle Power,Beam Distance 297 m (High), 210 m (Medium), 148 m (Low),Body Colour Black,Body Material Aluminum,Charging Time 10 hrs.,Cord Type AC, DC,Impact Resistance 1 m,Lamp Life 50,000 hrs.,Light Output 640 Lumens (High), 340 Lumens (Medium), 170 Lumens (Low)
Technical Specs
- ItemRechargeable Flashlight
- Battery SizeSC
- Number of Batteries1
- Beam PatternSpot
- Body MaterialAluminum
- Number of Light Output Modes4
- Maximum Brightness800 lm
- Weight with Batteries12.4 oz
- Beam ColourWhite
- Includes Secondary LightNo
- Hazardous Location SpecificationNot Rated
- SeriesStinger
- Special Operating ModesStrobe
- Switch TypePush Button
- Beam Distance Levels155 m, 219 m, 310 m
- Body Diameter1 1/8 in
- Grip StyleComfort
- Lamp Life50,000 hr
- Manufacturer Warranty LengthLimited Lifetime
- Overall Length8 3/8 in
- Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant, Waterproof
- StandardsCEC Compliant, Meets Applicable European Community Directives
- Battery Chemistry Nickel Metal Hydride
- Includes Batteries Yes
- Rechargeable Yes
- Body Colour Black
- Lighting Technology LED
- Maximum Beam Distance 310 m
- Run Time at Maximum Brightness 1.5 hr
- Includes Charger No
- Beam Focus Fixed
- Drop Rating 1 m
- IP Rating IPX4
- Special Features Charging Indicator Light
- Switch Location Head
- Application Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
- Beam Intensity Levels 6,000 cd, 12,000 cd, 24,000 cd
- Brightness Levels 200 lm, 400 lm, 800 lm
- Includes (2) Smart Charger/Holders, AC & DC Charge Cords, Rechargeable Battery
- Lens Material Polycarbonate
- Maximum Run Time 3 hr
- Power Source Battery
- Run Time Levels 1.5 hr, 2.5 hr, 3 hr, 5 hr
- Country of Origin United States
(subject to change)
Alternate Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$357.09
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$342.48
/ EACH
Related Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.53
/ EACH