!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STINGER HPL FLASHLIGHT, LED, ALUMINUM, BLACK, POLYCARBONATE LENS, 9 2/9 IN L, 50,000 HR LAMP LIFE

STINGER HPL FLASHLIGHT, LED, ALUMINUM, BLACK, POLYCARBONATE LENS, 9 2/9 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

STINGER HPL FLASHLIGHT, LED, ALUMINUM, BLACK, POLYCARBONATE LENS, 9 2/9 IN L, 50,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STINGER HPL FLASHLIGHT, LED, ALUMINUM, BLACK, POLYCARBONATE LENS, 9 2/9 IN L, 50,000 HR LAMP LIFE

STINGER HPL FLASHLIGHT, LED, ALUMINUM, BLACK, POLYCARBONATE LENS, 9 2/9 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $346.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT75782
  • Mfr. Model # 75782
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Product Details

This Stinger HPL series flashlight is made of aluminum includes 120V AC, 12V DC, piggyback, smart charge. Plus it meets the standards for European Community Directives, United Kingdom. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeSC
  • RechargeableYes
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance438 m
  • Run Time at Maximum Brightness5 hr
  • Beam ColourWhite
  • IP RatingIPX4
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Body Diameter1 1/6 in
  • Grip StyleNon-Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length9 2/9 in
  • Run Time Levels1.5 hr, 2.5 hr, 5 hr
  • Battery Chemistry Nickel Metal Hydride
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 800 lm
  • Weight with Batteries 13.6 oz
  • Drop Rating 3 m
  • Series Stinger HPL
  • Switch Location Head
  • Beam Distance Levels 219 m, 310 m, 438 m
  • Brightness Levels 200 lm, 400 lm, 800 lm
  • Includes 120V AC, 12V DC, Piggyback, Smart Charge
  • Lens Material Polycarbonate
  • Maximum Run Time 1.5 hr
  • Resistance Properties Impact Resistant, Scratch Resistant, Water Resistant
  • Standards European Community Directives, United Kingdom
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list