!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOE COVERS, WHITE, POLYPROPYLENE, UNIVERSAL, 7 IN H, ONE SIZE, 200 PK

SHOE COVERS, WHITE, POLYPROPYLENE, UNIVERSAL, 7 IN H, ONE SIZE, 200 PK

CONDOR

SHOE COVERS, WHITE, POLYPROPYLENE, UNIVERSAL, 7 IN H, ONE SIZE, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SHOE COVERS, WHITE, POLYPROPYLENE, UNIVERSAL, 7 IN H, ONE SIZE, 200 PK

SHOE COVERS, WHITE, POLYPROPYLENE, UNIVERSAL, 7 IN H, ONE SIZE, 200 PK

CONDOR

Clearance Price :
$8.71 / pkg. of 200

Your Price : $34.82 / pkg. of 200

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2KTU2
  • Mfr. Model # 2KTU2
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 943
  • Shipping Weight 5.0 lbs

Product Details

Disposable shoe covers, Size Universal, Height 7 In., Color White, Closure Type Elastic, Material Polypropylene, Fabric Weight 35 oz., Seam Style Serged, Package Quantity 200

Technical Specs

  • ItemShoe Covers
  • Overall Height7 in
  • Sterile/Non-SterileNon-Sterile
  • Brand and SeriesCondor
  • Garment StyleShoe Cover
  • Protection TypeLiquid & Particulate
  • ColourWhite
  • FDA CompliantNo
  • Includes Slip Resistant SoleNo
  • PackagingBulk
  • WaterproofNo
  • Material Performance Medium Duty
  • Seam Style Serged
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Closure Type Elastic
  • Material Polypropylene
  • Anti-Static No
  • Cover Material Polypropylene
  • Height Range Ankle
  • Metal Detectable No
  • Size Universal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list