!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 2XL, 25 PK, WHITE

HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 2XL, 25 PK, WHITE

CONDOR

HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 2XL, 25 PK, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 2XL, 25 PK, WHITE

HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 2XL, 25 PK, WHITE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.45 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2KTN3
  • Mfr. Model # 2KTN3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 944
  • Shipping Weight 9.2 lbs

Product Details

Hooded Disposable Coveralls, Size 2XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Fits Waist Size 41 In., Inseam 32 In., Fabric Weight 1.03 oz.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size45 1/2 in to 48 3/4 in
  • Inseam31 3/4 in
  • Maximum Height76 1/2 in
  • PackagingBulk
  • SeriesCondor
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • Hazard TypeDry Particulates
  • Material Weight35 g/sq m
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesCondor
  • Garment StyleCoverall
  • ISO ClassNone
  • Maximum Waist Size49 in
  • Minimum Waist Size45 1/2 in
  • Size2XL
  • Fabric Weight1.03 oz
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size 45.5 in to 49 in
  • Material Polypropylene
  • Minimum Height 74 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Polypropylene
  • Includes Thumb Loops No
  • Reduced Spray No
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Maximum Chest Size 48 3/4 in
  • Minimum Chest Size 45 1/2 in
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Disposable Coveralls
  • Size 2XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories