DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, XL
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, XL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Lab Coat, Size XL, White, Polypropylene, Snaps Closure Type, Number of Pockets 2, Fabric Weight 35 oz., Serged Seam Style, Package Quantity 25
Technical Specs
- ItemLab Coat
- ColourWhite
- GenderUnisex
- MaterialPolypropylene
- Minimum Height71 1/2 in
- Overall Length39 1/4 in
- Seam StyleSerged
- StandardsFDA
- Maximum Chest Size45 1/2 in
- No. of Pockets3
- Material Weight35 g/sq m
- Pocket LocationLeft Chest, Right Hip
- Brand and SeriesCondor
- Garment StyleLab Coat
- Material PerformanceLight Duty
- Protection TypeLiquid & Particulate
- Closure TypeSnap
- Collar Style Mandarin
- Cuff Style Open
- Launderable No
- Maximum Height 74 in
- Number of Pockets 2
- Pattern Solid
- Size XL
- Attached Hood No
- Wrist Closure Open
- Fits Chest Size 28 5/8 in
- For Height 71 1/2 in to 74 in
- Anti-Static No
- Closure Type Button
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Packaging Bulk
- Sterile/Non-Sterile Non-Sterile
- Fabric Weight 35 oz
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.29
/ pkg.
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.37
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.29
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.31
/ pkg.