!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hazard Protection Type
Closure Type
Number of Pockets
Pocket Location
Collar Style
Cuff Style
Material
Colour
Seam Style
Size
Material Performance
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Liquid & Particulate Protective Lab Coats & Frocks

Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with hazardous and non-hazardous substances and to prevent cross-contamination. They have a front closure and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks do not.

https://catalogue.grainger.ca/?hybris=true

 260  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CELLUCAP
  • DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, 2XL, 25 PK
  • Item # WWG22CT98
  • Mfr. Model # 3302EWSXX
  • EHC: EHC :
  • This unisex white disposable lab coat is size XX-large and is made out of polypropylene. It has zero pockets. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, 2XL, 44 1/4 TO 47 3/4, OLEFIN
  • Item # DUCTY212S2X
  • Mfr. Model # TY212SWH2X003000
  • EHC: EHC :
  • Durable and tear-resistant, this spun-bonded olefin lab coat offers lightweight protection against harsh conditions. This disposable white coat has a serged seam, long sleeves, a snap front closure, and two front pockets that are resistant to tear and penetration. This XX-large coat fits chest sizes 44 1/4 to 47 3/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIMBERLY-CLARK
  • DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, XL
  • Item # KMB44454
  • Mfr. Model # 44454
  • EHC: EHC :
  • Kleenguard XP1 coveralls made from a micro-porous film-spunbond laminate and are strong, durable, and low tinting. An excellent solution for both wet and dry applications. White with collar and 2 pockets, size X-large.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUPONT
  • LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, XL, 40 3/4 TO 44 1/4 IN, OLEFIN
  • Item # DUCTY212S-XL
  • Mfr. Model # TY212SWHXL003000
  • EHC: EHC :
  • Durable and tear-resistant, this spun-bonded olefin lab coat offers lightweight protection against harsh conditions. This disposable white coat has a serged seam, long sleeves, a snap front closure, and two front pockets resistant to tear and penetration. This medium coat fits chest sizes 40 3/4 to 44 1/4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CELLUCAP
  • DISPOSABLE LAB COAT,WHITE,SZ M
  • Item # WWG3RKU9
  • Mfr. Model # 3317MGRA
  • EHC: EHC :
  • This white disposable lab coat is size medium and is made out of polypropylene. It has one pocket. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list