DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, 2XL, 25 PK 
				DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, ELASTIC CUFFS, SNAPS, WHITE, 2XL, 25 PK 
				
				
					
					CELLUCAP 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This unisex white disposable lab coat is size XX-large and is made out of polypropylene. It has zero pockets. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Disposable Lab Coat  
						
					
				
					
						
							Colour White  
						
					
				
					
						
							Gender Unisex  
						
					
				
					
						
							Material Polypropylene  
						
					
				
					
						
							Overall Length 46 in  
						
					
				
					
						
							Seam Style Serged  
						
					
				
					
						
							Attached Hood No  
						
					
				
					
						
							Maximum Chest Size 50 in  
						
					
				
					
						
							Minimum Chest Size 46 in  
						
					
				
					
						
							Fits Chest Size 46 in to 50 in  
						
					
				
					
						
							Anti-Static No  
						
					
				
					
						
							Closure Type Snaps  
						
					
				
					
						
							Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray  
						
					
				
					
						
							Packaging Bulk  
						
					
				
					
						
							Sterile/Non-Sterile Non-Sterile  
						
					
				
					
						
							Fabric Weight 1 oz  
						
					
				
			 
			
			
				
					
						
							Collar Style  Mandarin  
						
					
				
					
						
							Cuff Style  Elastic  
						
					
				
					
						
							Launderable  No  
						
					
				
					
						
							Number of Pockets  0  
						
					
				
					
						
							Pattern  Solid  
						
					
				
					
						
							Size  2XL  
						
					
				
					
						
							Material Coating  Polypropylene  
						
					
				
					
						
							Wrist Closure  Elastic  
						
					
				
					
						
							No. of Pockets  0  
						
					
				
					
						
							Material Weight  30 g/sq m  
						
					
				
					
						
							Brand and Series  Cellucap  
						
					
				
					
						
							Garment Style  Lab Coat  
						
					
				
					
						
							Material Performance  Light Duty  
						
					
				
					
						
							Protection Type  Liquid & Particulate  
						
					
				
					
						
							Closure Type  Snap  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $69.29 
	
	
		
		 / pkg.