COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, WHITE, 2XL, 25 PK
COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, WHITE, 2XL, 25 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Collared Disposable Coveralls, Size 2XL, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Fits Waist Size 41 In., Inseam 32 In., Fabric Weight 1.03 oz.
Technical Specs
- ItemCoverall
- ColourWhite
- Fits Chest Size45 1/2 in to 48 3/4 in
- Inseam31 3/4 in
- Maximum Height76 1/2 in
- PackagingBulk
- SeriesCondor
- Gas TightNo
- Liquid TightNo
- Anti-StaticNo
- High-VisibilityNo
- Sterile/Non-SterileNon-Sterile
- Closure TypeZipper
- Coverall MaterialPolypropylene
- Includes Thumb LoopsNo
- Reduced SprayNo
- Attached HoodNo
- Hazard Protection TypeNon-Hazardous Dry Particulates
- Maximum Chest Size48 3/4 in
- Minimum Chest Size45 1/2 in
- Protection TypeLiquid & Particulate
- Accessory TypeCollared Disposable Coveralls
- Size2XL
- Ankle Style Open
- Cuff Style Open
- Fits Waist Size 45.5 in to 49 in
- Material Polypropylene
- Minimum Height 74 in
- Seam Style Serged
- Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
- Includes Boot Covers No
- Spray Tight No
- Coverall Style Collared
- Material Weight 35 g/sq m
- Breathable Back Style None
- Coverall Construction Collared with Open Cuffs and Ankles
- Includes Outer Boot Flaps No
- Material Performance Light Duty
- Brand and Series Condor
- Garment Style Coverall
- ISO Class None
- Maximum Waist Size 49 in
- Minimum Waist Size 45 1/2 in
- Size 2XL
- Fabric Weight 1.03 oz
- Thickness 12.6 mil
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.07
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.43
/ pkg.
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.57
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.37
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.29
/ pkg.
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.31
/ pkg.