!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE

DEWALT

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.97 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1969
  • Mfr. Model # DW1969
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

29 piece 1/16-1/2 in. by 64ths. 10 sizes M7 x 1 to M12 x 1.75. One each pipe threading tap and 1 in. hex dies. 1/8 in.-27 NPT and 1/8 in.-28 BSP. 1 in. and 5/8 in. die stocks, adjustable and two-in-one tap wrench, T-handle wrench, 16 leaf metric pitch gau

Technical Specs

  • ItemJobber Drill Bit Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Drill Bit Point TypePilot Point
  • Number of Flutes29
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • Includes1/16 in PILOT POINT(R) Drill Bit Set, 1/2 in PILOT POINT(R) Drill Bit Set, 1/4 in PILOT POINT(R) Drill Bit Set, 1/8 in PILOT POINT(R) Drill Bit Set, 11/32 in PILOT POINT(R) Drill Bit Set, 11/64 in PILOT POINT(R) Drill Bit Set, 13/32 in PILOT POINT(R) Drill Bit Set, 13/64 in PILOT POINT(R) Drill Bit Set, 15/32 in PILOT POINT(R) Drill Bit Set, 15/64 in PILOT POINT(R) Drill Bit Set, 17/64 in PILOT POINT(R) Drill Bit Set, 19/64 in PILOT POINT(R) Drill Bit Set, 21/64 in PILOT POINT(R) Drill Bit Set, 23/64 in PILOT POINT(R) Drill Bit Set, 25/64 in PILOT POINT(R) Drill Bit Set, 27/64 in PILOT POINT(R) Drill Bit Set, 29/64 in PILOT POINT(R) Drill Bit Set, 3/16 in PILOT POINT(R) Drill Bit Set, 3/32 in PILOT POINT(R) Drill Bit Set, 3/8 in PILOT POINT(R) Drill Bit Set, 31/64 in PILOT POINT(R) Drill Bit Set, 5/16 in PILOT POINT(R) Drill Bit Set, 5/32 in PILOT POINT(R) Drill Bit Set, 5/64 in PILOT POINT(R) Drill Bit Set, 7/16 in PILOT POINT(R) Drill Bit Set, 7/32 in PILOT POINT(R) Drill Bit Set, 7/64 in PILOT POINT(R) Drill Bit Set, 9/32 in PILOT POINT(R) Drill Bit Set, 9/64 in PILOT POINT(R) Drill Bit Set
  • Web ConstructionTapered
  • Largest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Number of Drill Bits 29
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Drill Length Class Jobber Length
  • Drill Bit Case Type Box
  • Coolant Fed Non-Coolant Through
  • Drill Bit Size 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list