!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

DEWALT

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST BIT, ⅜ IN LARGEST BIT, HSS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.47 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1169
  • Mfr. Model # DW1169
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

14 piece set 1/16 in.- 5/32 in. by 64ths, 3/16 in., 7/32 in., 1/4 in., 5/16 in. and 3/8 in. Pilot point tip starts on contact for clean, accurate holes and reduces lockup on break through. No-spin shank, tapered web. Size markings above the shank to preve

Technical Specs

  • ItemDrill Bit Set
  • Finish - MachiningGold Ferrous Oxide
  • Number of Drill Bits14
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Drill Bit GroupingSet
  • Drill Bit Case TypeBox
  • IncludesContainer
  • Largest Drill Bit Size3/8 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included (2) 1/16 in, 5/64 in, 3/32 in, 7/64 in, (2) 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Drill Bit Point Type Pilot Point
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Impact Rating No
  • Web Construction Tapered
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list