!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE, HSS

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE, HSS

WESTWARD

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE, HSS

JOBBER LENGTH DRILL SET, 1/16 IN SMALLEST DRILL BIT, ½ IN LARGEST DRILL BIT SIZE, HSS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D226
  • Mfr. Model # 10D226
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This jobber length drill bit set includes 29 pieces and is made out of high speed steel with a gold oxide finish, plus it has a straight 3-flats shank. This jobber length drill bit set includes storage case, handle, sizes 1/16, ½, ¼, ⅛, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, ⅜, 31/64, 5/16, 5/32, 5/64, 7/16, 7/32, 7/64, 9/32, 9/64 inch. It also has right hand cutting direction, along with spiral flutes.

Technical Specs

  • ItemJobber Length Drill Set
  • Finish - MachiningGold Oxide
  • Number of Drill Bits29
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Drill Bit GroupingSet
  • Impact RatingNo
  • Largest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Drill Bit Point Type Conventional Point
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight with Three Flats
  • Includes Storage Case
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list