!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE

SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE

OLFA

SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE

SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSK9
  • Mfr. Model # 1086095
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.19 lbs

Product Details

Spring activated blade self-retracts the instant the blade loses contact with the cutting surface, helping to reduce potential injury. For right or left handed use. Self-retracting safety knife with tape slitter.

Technical Specs

  • ItemSafety Knife
  • Blade TipStandard
  • Blade Projection Length3/4 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedSafety Blade
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included BladeSKB-2
  • ApplicationMultipurpose
  • Blade Positions1
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesBlade
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Yellow
  • Handle Style Straight
  • Metal Detectable Not Metal Detectable
  • Other Material Applications 3-Ply Corrugate, Cardboard, Films, Foam, Foil, Paper, Polystyrene, Tape
  • Overall Thickness 19 mm
  • Overall Width 1 1/4 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Automatic Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Package Quantity 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list