!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Overall Length
Blade Tip
Grip Type
Overall Width
Blade Material
Handle Material
Handle Colour
Replaceable Blade
Blade Change Method
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Safety Utility Knives

Safety utility knives protect against injury by automatically retracting or covering their blade when the cut is complete. Only one corner of the blade is exposed at a time, so the blade can be flipped to the fresh cutting edge when the first one dulls. Utility knives make pull cuts using small, disposable blades attached to the knife handle. They score drywall and insulation and cut cardboard, plastic sheeting, card stock, cord, and more.

https://catalogue.grainger.ca/?hybris=true

 82  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IRWIN
  • SAFETY KNIFE, 6 IN OVERALL L, 1 1/2 IN OVERALL W, ALUMINUM, RED, TOOLS NEEDED
  • Item # IRW2088600
  • Mfr. Model # 2088600
  • EHC: EHC :
  • Self-retracting spring action returns blade safely into the housing when not in use. Interlocking nose reduces blade wobble. Ergonomic grip fits comfortably in the hand. Two blade positions - 2 mm extension for box cutting and full extension for general use. Tool-free entry.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
  • PACIFIC HANDY CUTTER, INC
  • HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE STRAIGHT PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, 8¼ IN L X 40 MM W
  • Item # PHCDFC364YW
  • Mfr. Model # DFC364YW
  • EHC: EHC :
  • This hook-style safety cutter has a width of 40 mm, and a length of 8¼ inch. The plastic handle is black/blue and has a straight style/type. In addition, it is made of steel and is tether ready. This hook-style safety cutter is designed for: multipurpose use, bagged goods, cord, felt, film, foil, leather, paper, safety belt, textiles, yarn and includes safety recessed blades, tape splitter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SLICE
  • UTILITY KNIFE,GENERAL PURPOSE,AMBIDEXTROUS,SELF-RETRACTING,BLK,6 1/16X13/16X1 7/16 IN,CERAMIC/NYLON
  • Item # DEN10554
  • Mfr. Model # 10554
  • EHC: EHC :
  • This black, general purpose utility knife has a quick release and a self-retracting ceramic blade for ambidextrous use. It is 6 1/16 length x 13/16 width x 1 7/16 inches thick and features a non-sparking, non-conductive, and finger-friendly edge. The handle is made of nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MARTOR
  • SMART KNIFE, 6 IN OVERALL L, RUBBERIZED, 3/4 IN OVERALL W, ALUMINUM, BLACK/BLUE/GREY
  • Item # MTA625001.02
  • Mfr. Model # 625001.02
  • EHC: EHC :
  • This safety cutter has a width of 0.75 inch, and a length of 2 inch. The plastic handle is black with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety cutter is designed for: film, foil, paper, cardboard, cord, paper, plastic, yarn and includes 2 3/16 inch blade, straight blades, and two blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OLFA
  • SAFETY KNIFE, 6 IN OVERALL L, PLAIN, 1 1/4 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE
  • Item # OLFSK9
  • Mfr. Model # 1086095
  • EHC: EHC :
  • Spring activated blade self-retracts the instant the blade loses contact with the cutting surface, helping to reduce potential injury. For right or left handed use. Self-retracting safety knife with tape slitter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 331
  • OLFA
  • SAFETY KNIFE, 4 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, YELLOW, QUICK-CHANGE
  • Item # OLFSK7
  • Mfr. Model # 1077174
  • EHC: EHC :
  • The blade slide is recessed so the user can easily slide the cutter into their pocket without fear of the blade being extended. Perfect for safely cutting cartons, packages, poster boards, cardboard, corrugate, boxes and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
  • PACIFIC HANDY CUTTER, INC
  • SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, 1 1/2 IN OVERALL W, PLASTIC
  • Item # PHCRSC432
  • Mfr. Model # RSC432
  • EHC: EHC :
  • This safety knife has a width of 1½ inch, and a length of 5½ inch. The plastic handle is blue with an ergonomic style/type. In addition, it is made of stainless steel and is tether ready. This safety knife is designed for: multipurpose use, boxes and includes auto-locking safety hood, safety point blade blades, and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
  • PACIFIC HANDY CUTTER, INC
  • SAFETY KNIFE, 7 IN OVERALL L, RUBBERIZED, 1 1/2 IN OVERALL W, METAL
  • Item # PHCQBS20
  • Mfr. Model # QBS20
  • EHC: EHC :
  • This safety knife has a width of 1½ inch, and a length of 7 inch. The metal handle is high-visibility orange with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping and includes safety point blade, and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 331
  • PACIFIC HANDY CUTTER, INC
  • SAFETY KNIFE, STEEL, GREEN ERGONOMIC PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 6 IN L X 1¼ IN W
  • Item # WWG4MUY2
  • Mfr. Model # S5R
  • EHC: EHC :
  • This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is green with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, stretch wrap, tape and includes metal guard, safety point blade blades, and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
  • OLFA
  • HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W
  • Item # OLFSK16
  • Mfr. Model # 1140922
  • EHC: EHC :
  • This hook-style safety cutter has a width of 40 mm, and a length of 8¼ inch. The plastic handle is black/blue and has a straight style/type. In addition, it is made of steel and is tether ready. This hook-style safety cutter is designed for: multipurpose use, bagged goods, cord, felt, film, foil, leather, paper, safety belt, textiles, yarn and includes safety recessed blades, tape splitter, and one blade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list