!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W

HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W

OLFA

HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W

HOOK-STYLE SAFETY CUTTER, STEEL, BLACK/BLUE PLASTIC HANDLE, PLAIN GRIP, MULTIPURPOSE, BLADE INCLUDED, 8¼ IN L X 40 MM W

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSK16
  • Mfr. Model # 1140922
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This hook-style safety cutter has a width of 40 mm, and a length of 8¼ inch. The plastic handle is black/blue and has a straight style/type. In addition, it is made of steel and is tether ready. This hook-style safety cutter is designed for: multipurpose use, bagged goods, cord, felt, film, foil, leather, paper, safety belt, textiles, yarn and includes safety recessed blades, tape splitter, and one blade.

Technical Specs

  • ItemHook-Style Safety Cutter
  • ApplicationMultipurpose
  • Blade Edge TypePlain
  • Blade Projection1 1/2 in
  • DisposableNot Disposable
  • For Cutting BandingFor Cutting Banding
  • For Cutting FoamNot for Cutting Foam
  • For Cutting TapeFor Cutting Tape
  • Handle MaterialPlastic
  • Includes Pocket ClipPocket Clip Not Included
  • Metal DetectableNot Metal Detectable
  • Number of Blades Included1
  • Other Material ApplicationsBagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
  • Overall Thickness0.40625 in
  • Replaceable BladeReplaceable Blade
  • Number of Cutting Sides1
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Swing the Blade Magazine
  • Blade Material Steel
  • Blade Type Included Safety Recessed
  • Grip Type Plain
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Stretch Film For Cutting Stretch Film
  • Handle Colour Black, Blue
  • Handle Style Straight
  • Includes Tape Splitter Tape Splitter Included
  • NSF Certified Not NSF Certified
  • Number of Blades Stored 2
  • Overall Length 8 1/4 in
  • Overall Width 40 mm
  • Tether Ready Tether Ready
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list