UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, PLASTIC, BLACK/BLUE
UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, PLASTIC, BLACK/BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility knife has a width of 2 inch, and a length of 6½ inch. The plastic handle is black/blue with an ergonomic style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, paper, plastic and includes straight blades, five blades.
Technical Specs
Item Utility Knife
Blade Tip Standard
Blade Projection Length 2 7/16 in
Number of Blades Included 5
Handle Material Plastic
Hand Orientation Ambidextrous
Tether Ready Tether Ready
Blade Type Included Straight
Includes Pocket Clip Pocket Clip Not Included
Overall Length 6 1/2 in
Replaceable Blade Replaceable Blade
Blade Edge Type Straight
Blade Positions 3
For Cutting Cardboard For Cutting Cardboard
For Cutting Fabric Not For Cutting Fabric
For Cutting Paper For Cutting Paper
For Cutting Rubber Not For Cutting Rubber
Package Quantity 1
Blade Change Method Quick-Change
Blade Material Steel
Grip Type Rubberized
Number of Blades Stored 4
Handle Colour Black, Blue
Handle Style Ergonomic
Metal Detectable Metal Detectable
Other Material Applications Paper, Plastic
Overall Thickness 0.94 in
Overall Width 2 in
Application Multipurpose
Blade Operation Manual Retracting
Blade Shape Straight
For Cutting Cork Not For Cutting Cork
For Cutting Leather Not For Cutting Leather
For Cutting Plastic For Cutting Plastic
Knife Type Utility Knife
Retractable Blade Retractable Blade
Country of Origin China
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.73
/ each
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.06
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.36
/ pkg.
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.59
/ pkg.
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.16
/ pkg.
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.27
/ pkg.