!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 6 IN OVERALL LENGTH, PLASTIC, BLUE, QUICK-CHANGE

SAFETY KNIFE, 6 IN OVERALL LENGTH, PLASTIC, BLUE, QUICK-CHANGE

PACIFIC HANDY CUTTER, INC

SAFETY KNIFE, 6 IN OVERALL LENGTH, PLASTIC, BLUE, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 6 IN OVERALL LENGTH, PLASTIC, BLUE, QUICK-CHANGE

SAFETY KNIFE, 6 IN OVERALL LENGTH, PLASTIC, BLUE, QUICK-CHANGE

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.75 / each

EHC: EHC :
Min Qty 30 = $322.50

Compliance and Restrictions

  • None

This product must be purchased in quantities of 30 or more and in multiples of 12. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCS8
  • Mfr. Model # S8
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.14 lbs

Product Details

This safety knife has a width of 1¾ inch, and a length of 6 inch. The plastic handle is blue with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, and includes metal guard, safety point blade blades, and one blade.

Technical Specs

  • ItemSafety Knife
  • Blade TipBlunt
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedSafety Point Blade
  • Overall Thickness1 in
  • Overall Width1 3/4 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationFixed
  • IncludesMetal Guard
  • Package Quantity1
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Number of Blades Stored 5
  • Handle Colour Blue
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 6 in
  • Manufacturer Model Number of Included Blade SP-017
  • Application Multipurpose
  • Blade Positions 3
  • Knife Type Safety Cutter
  • Retractable Blade Retractable Blade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list