110 series, digital multimeters, 600 volts AC or DC, 40 Mega ohms, diode test, current measurement 20 amp (30 seconds momentary, 10 amps continuous), includes hard point test lead, CAT III 600 volts safety rating
Technical Specs
ItemDigital Multimeter
Basic AC Voltage Accuracy1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Data HoldYes
Instrument Safety RatingCAT III 600 V
Maximum DC Voltage Measurement600 V
Special FeaturesEasy One-Handed Operation of the Meter
Calibration Certificate IncludedNo
Multimeter StyleCompact - Basic Features
Capacitance Measurement Accuracy1.9% + 2
Bluetooth CompatibleNo
DustproofNo
IP RatingIP42
Thermal ImagingNo
Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Resistance Measurement Accuracy+/-5%
AC Voltage Measurement Resolution0.1 V
Auto RangingYes
Batteries IncludedYes
Battery ChemistryAlkaline
Battery Voltage9V
DC Current Measurement Resolution0.001 A
Depth1.8 in
Display TypeLCD
Frequency Measurement Resolution0.01 Hz
Includes4 mm PVC Insulated Test Lead, 9V Battery (Installed), Holster, Quick Reference Guide
Maximum Capacitance Measurement9,999 uF
Maximum Operating Temperature122 Degrees F
Maximum Storage Temperature140 Degrees F
Min-Max-Avg Button IncludedYes
Minimum AC Voltage Measurement0 V
Minimum DC Current Measurement0 A
Minimum Frequency Measurement0.01 Hz
Minimum Resistance Measurement0.1 ohm
Minimum Temperature Measurement-40 Degrees F
Overall Height6.6 in
Peak HoldNo
Software IncludedNo
Weight550 g
Audible ContinuityYes
Basic DC Voltage Accuracy+/-0.50% + 2 Digits
Basic DC Current Accuracy1.0% + 3
Maximum AC Voltage Measurement600 V
Instrument Counts6,000
Maximum AC Current Measurement10 A
Maximum DC Current Measurement10 A
Basic AC Current Accuracy1.5% + 3
Frequency Measurement Accuracy0.1% + 2
Current Leakage TestingNo
Intrinsically SafeNo
Removable ScreenNo
WaterproofNo
AC Response CalculationTRMS
AC Current Measurement Resolution0.001 A
Auto Power OffYes
Bar Graph IncludedYes
Battery AccessYes
Battery Size9V
Data LoggingYes
DC Voltage Measurement Resolution0.1 V
Diode TestYes
Duty CycleNo
Fuse AccessYes
Manufacturers Warranty Length3 yr
Maximum Frequency Measurement50 kHz
Maximum Resistance Measurement40 megaohm
Maximum Temperature Measurement752 Degrees F
Minimum AC Current Measurement0 A
Minimum Capacitance Measurement1 nF
Minimum DC Voltage Measurement0 V
Minimum Operating Temperature14 Degrees F
Minimum Storage Temperature-40 Degrees F
Minimum/Maximum MemoryYes
Overall Width3.4 in
Pulse WidthNo
StandardsCE, IEN61010-1 CAT III 600 V. UL, CSA, TÜV