!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PREMIUM TEST LEAD KIT LENGTH 48 IN

PREMIUM TEST LEAD KIT LENGTH 48 IN

APPROVED VENDOR

PREMIUM TEST LEAD KIT LENGTH 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM TEST LEAD KIT LENGTH 48 IN

PREMIUM TEST LEAD KIT LENGTH 48 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRC9
  • Mfr. Model # 4WRC9
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Premium Test Lead Kit, Length 48 In, Red/Black, Double Insulation, Safety Rating CAT III 1000V, Max Amps 10, Max Voltage 1000 V, Plug and Connector Description Shrouded Banana Plug

Technical Specs

  • ItemTest Leads
  • For Use WithAny Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Maximum Voltage1,000 V
  • Instrument Safety RatingCAT IV 1,000 V
  • Meter Connection TypeRight Angle Shrouded Plug
  • Manufacturers Warranty Length1 yr
  • Wire InsulationDouble Insulation
  • IncludesBanana Jack
  • Colour Code Black, Red
  • Length 4 ft
  • Number of Test Leads 2
  • Maximum Current 10 A
  • Features Heat- and Cold-Resistant Test Probe is Double Insulated
  • Meter Connection End Size 4 mm
  • Test End Termination Probe
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list