!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,60 OHMS,6000 CNT

DIGITAL MULTIMETER,60 OHMS,6000 CNT

WESTWARD

DIGITAL MULTIMETER,60 OHMS,6000 CNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,60 OHMS,6000 CNT

DIGITAL MULTIMETER,60 OHMS,6000 CNT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22XX19
  • Mfr. Model # 22XX19
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.35 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic DC Voltage Accuracy+/-0.50% + 2 Digits
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Maximum AC Current Measurement10 A
  • Maximum DC Current Measurement10 A
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Capacitance Measurement Resolution9,999 pF
  • Data LoggingNo
  • Display TypeBacklit LCD
  • IncludesBattery, Soft Carrying Case, Temperature Probe, Test Leads
  • Maximum Capacitance Measurement99,990 uF
  • Maximum Resistance Measurement60 megaohm
  • Minimum Capacitance Measurement9,999 pF
  • Minimum Temperature Measurement-40 Degrees F
  • Peak HoldNo
  • Audible Continuity Yes
  • Data Hold Yes
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Calibration Certificate Included No
  • Multimeter Style Full Size - Basic Features
  • AC Response Calculation TRMS
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AA
  • Computer Interface Connection Type None
  • Diode Test Yes
  • Duty Cycle Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum Frequency Measurement 0.001 Hz
  • Minimum/Maximum Memory Yes
  • Standards cETLus IEC61,010
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list