!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT MASTER ACCESSORY SET

TEST LEAD KIT MASTER ACCESSORY SET

APPROVED VENDOR

TEST LEAD KIT MASTER ACCESSORY SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT MASTER ACCESSORY SET

TEST LEAD KIT MASTER ACCESSORY SET

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WRE1
  • Mfr. Model # 4WRE1
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

Master Accessory Set, Modular Test Clips,(1) Alligator, (1) Pincer, (1) Hook, Heavy-duty Plunger Style, Modular Test Probe and Leads, Cat III 1,000 V

Technical Specs

  • ItemTest Lead Kit
  • Includes(2) 4WRA9 Modular Heavy Duty Plunger Alligator Test Clip, (2) 4WRC1 Modular Plunger Style Hook Clip, (2) 4WRC2 Modular Plunger Style Pincer Clip, (2) 4WRC3 Large Modular Alligator Test Clip, (2) 4WRC5 Modular Test Probe, (2) Industrial Test Probe, 4WRC4 Modular Test Lead Shrouded Straight to Shrouded Right Angle, Foldable Pouch
  • Maximum Voltage1,000 V
  • Meter Connection TypeStandard Shrouded Banana Plug
  • Number of Test Leads2
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 4 ft
  • Instrument Safety Rating CAT III 1,000 V
  • Number of Alligator Clips 4
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list