!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER DL DSPLY DGTL CLMP TRMS

MULTIMETER DL DSPLY DGTL CLMP TRMS

AMPROBE

MULTIMETER DL DSPLY DGTL CLMP TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DL DSPLY DGTL CLMP TRMS

MULTIMETER DL DSPLY DGTL CLMP TRMS

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD14TRMS-PLUS
  • Mfr. Model # ACD-14-TRMS-PLUS
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Voltage Measurement600 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.2 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-2.00 %
  • Data HoldYes
  • Display TypeLCD
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency50 to 60 Hz
  • Diode TestYes
  • IncludesSoft Carrying Pouch, Test Leads, Type K Thermocouple with Banana Plug
  • Instrument Counts4,000
  • Maximum Capacitance Measurement3,000 uF
  • Maximum Resistance Measurement40 megaohm
  • Minimum AC Current Measurement40 A
  • Minimum Capacitance Measurement500 nF
  • Peak HoldYes
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Dual Displays - Permits Simultaneous Reading of Amperage and Voltage, Frequency Measurement, Micro Amps Measurement for Testing Flame Sensors, Rubber Over-Molded Case
  • Basic DC Voltage Accuracy +/-2.00 %
  • Basic AC Current Accuracy +/-2.00 %
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size CR2032
  • Digital/Analog Digital
  • Frequency Counter 10 Hz to100 kHz with Test Leads: 40 Hz to 400 Hz with Jaw
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Operating Temperature 999 Degrees F
  • Memory Max
  • Minimum AC Voltage Measurement 4 V
  • Minimum Operating Temperature -4 Degrees F
  • Thermometer Type Type K Thermocouple
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list