!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER CLAMP TRMS

METER CLAMP TRMS

EXTECH

METER CLAMP TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP TRMS

METER CLAMP TRMS

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $630.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380926
  • Mfr. Model # 380926
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement2,000 A
  • Maximum DC Current Measurement2,000 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesAC/DC Current via clamp with 0.1A resolution, Large Backlit display, Large jaw size for high Current measurements, Push button Zero adjust improves DC accuracy
  • Basic DC Voltage Accuracy+/-1.00%
  • Basic DC Current Accuracy+/-2.00%
  • Frequency Measurement Accuracy+/-1.00%
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution0.1 uA, 0.1 A
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery Size9V
  • Capacitance Measurement Resolution10 uF
  • DC Voltage Measurement Resolution0.1 mV
  • Diode TestYes
  • Frequency Measurement Resolution0.001 Hz
  • Instrument Counts5,000
  • Maximum Capacitance Measurement50 uF
  • Maximum Frequency Measurement100 kHz
  • Maximum Resistance Measurement40 megaohm
  • Minimum AC Voltage Measurement4 V
  • Minimum DC Voltage Measurement400 mV
  • Minimum Operating Temperature32 Degrees F
  • Overall Height1.5 in
  • Resistance Measurement Resolution0.1 ohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.20%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.00%
  • Capacitance Measurement Accuracy +/-3.00 %
  • Resistance Measurement Accuracy +/-3.50%
  • AC Voltage Measurement Resolution 1 mV
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • DC Current Measurement Resolution 0.1 A
  • Digital/Analog Digital
  • Frequency Counter 100 KHz
  • Includes Test Leads
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 750MCM
  • Maximum Operating Temperature 122 Degrees F
  • Minimum AC Current Measurement 400 A
  • Minimum DC Current Measurement 400 A
  • Minimum Frequency Measurement 5 Hz
  • Minimum Resistance Measurement 400 ohm
  • Overall Width 2.9 in
  • Standards CE
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list