!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AMMETER CLAMP ON DIGITAL 1500AMP AC

AMMETER CLAMP ON DIGITAL 1500AMP AC

EXTECH

AMMETER CLAMP ON DIGITAL 1500AMP AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AMMETER CLAMP ON DIGITAL 1500AMP AC

AMMETER CLAMP ON DIGITAL 1500AMP AC

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA1500
  • Mfr. Model # MA1500
  • UNSPSC # 41113678
  • CATALOGUE PAGE # 154
  • Shipping Weight 2.05 lbs

Product Details

Clamp-on meter features an integrated non-contact AC voltage detector. 100 - 600 V. Peak hold captures inrush currents and transients. Multimeter functions include AC/DC voltage, resistance, capacitance, frequency and diode test. CAT IV 600 V. AC current

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT I V 600V
  • Maximum AC Current Measurement1,500 A
  • Maximum DC Current Measurement1,500 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special Features2.0" (52mm) jaw size for conductors up to 500MCM, Built-in non-contact Voltage detector with LED alert, Data Hold, Peak Hold, MIN/MAX, Auto Power Off, Dual 40,000/4000 count, backlit LCD display, Inrush function, Relative Mode for Capacitance Zero and Offset Adjustment
  • Basic DC Voltage Accuracy+/-0.50%
  • Basic DC Current Accuracy+/-2.50%
  • Frequency Measurement Accuracy+/-0.30%
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution0.01 A
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery Size9V
  • Capacitance Measurement Resolution0.01 nF
  • DC Voltage Measurement Resolution0.01 mV
  • Diode TestYes
  • Frequency Measurement Resolution0.001 Hz
  • Inrush Current MeasurableYes
  • Manufacturers Warranty Length2 yr
  • Maximum Conductor Size500MCM
  • Maximum Operating Temperature104 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement400 A
  • Minimum DC Current Measurement400 A
  • Minimum Frequency Measurement40 Hz
  • Minimum Resistance Measurement400 ohm
  • Non-Contact Voltage DetectorYes
  • Overall Width4.1 in
  • Resistance Measurement Resolution0.01 ohm
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 750 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Inrush AC Current, Resistance, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.80%
  • Capacitance Measurement Accuracy +/-5.00%
  • Resistance Measurement Accuracy +/-3.00%
  • AC Voltage Measurement Resolution 0.01 mV
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • DC Current Measurement Resolution 0.01 A
  • Digital/Analog Digital
  • Frequency Counter 40 MHz
  • Includes Carrying Case, Test Leads, Type K Bead Wire Temperature Probe
  • Instrument Counts 4,000/40,000
  • Maximum Capacitance Measurement 40 mF
  • Maximum Frequency Measurement 40 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Memory Max/Min
  • Minimum AC Voltage Measurement 400 V
  • Minimum DC Voltage Measurement 400 mV
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 1.9 in
  • Peak Hold Yes
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list