!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GATE VALVE LOCKOUT, HINGED, FOR 6½ TO 10 IN HAND WHEEL DIAMETER, RED

GATE VALVE LOCKOUT, HINGED, FOR 6½ TO 10 IN HAND WHEEL DIAMETER, RED

BRADY

GATE VALVE LOCKOUT, HINGED, FOR 6½ TO 10 IN HAND WHEEL DIAMETER, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GATE VALVE LOCKOUT, HINGED, FOR 6½ TO 10 IN HAND WHEEL DIAMETER, RED

GATE VALVE LOCKOUT, HINGED, FOR 6½ TO 10 IN HAND WHEEL DIAMETER, RED

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65563
  • Mfr. Model # 65563
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1028
  • Shipping Weight 1.3 lbs

Product Details

This gate valve lockout is made of polypropylene and it is red. It is chemical/impact resistant, meets the standards for ANSI and OSHA, UL 94-HB and has the following languages: English, French, Spanish. In addition, it measures 3 inch H x 12 9/17 inch W, and includes English, Spanish, and French danger labels. This gate valve lockout is for use with hand wheels and 3/8 inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.

Technical Specs

  • ItemGate Valve Lockout
  • For Maximum Hand Wheel Diameter10 in
  • For Maximum Padlock Shackle Diameter3/8 in
  • Gate Valve Lockout TypeHinged
  • Outside Diameter11.2 in
  • IncludesEnglish, Spanish, and French Danger Labels
  • LanguageEnglish, French, Spanish
  • Lockout ColourRed
  • Maximum Temperature302 Degrees F
  • Overall Height3 in
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • For Handle Type Hand Wheel
  • For Maximum Handle Thickness 3 in
  • For Minimum Hand Wheel Diameter 6 1/2 in
  • Maximum Number of Padlocks 1
  • Header Danger
  • Labeling Label included
  • Legend Danger Locked Out Do Not Remove
  • Lockout Material Polypropylene
  • Minimum Temperature -40 Degrees F
  • Overall Width 12 9/17 in
  • Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), UL 94-HB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list