Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
GATE VALVE LOCKOUT, HINGED, FOR 2½ TO 5 IN HAND WHEEL DIAMETER, RED
GATE VALVE LOCKOUT, HINGED, FOR 2½ TO 5 IN HAND WHEEL DIAMETER, RED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemGate Valve Lockout
- For Maximum Hand Wheel Diameter5 in
- For Maximum Padlock Shackle Diameter5/16 in
- Gate Valve Lockout TypeHinged
- Outside Diameter5.75 in
- IncludesDanger Locked Out Label
- LanguageEnglish
- Lockout ColourRed
- Maximum Temperature250 Degrees F
- Overall Height5.5 in
- StandardsANSI, OSHA
- For Handle Type Hand Wheel
- For Maximum Handle Thickness 2 in
- For Minimum Hand Wheel Diameter 2 1/2 in
- Maximum Number of Padlocks 3
- Header Danger
- Labeling Label included
- Legend Danger Locked Out
- Lockout Material Plastic
- Minimum Temperature 0 Degrees F
- Overall Width 2 in
- Country of Origin China
(subject to change)
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.87
/ EACH
-
ZING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.26
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.17
/ EACH
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.40
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.57
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All