!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABELED LOCKOUT HASP, 1½ IN OPENING, GOLD, 6 PADLOCKS, 5 PK

LABELED LOCKOUT HASP, 1½ IN OPENING, GOLD, 6 PADLOCKS, 5 PK

BRADY

LABELED LOCKOUT HASP, 1½ IN OPENING, GOLD, 6 PADLOCKS, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELED LOCKOUT HASP, 1½ IN OPENING, GOLD, 6 PADLOCKS, 5 PK

LABELED LOCKOUT HASP, 1½ IN OPENING, GOLD, 6 PADLOCKS, 5 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.36 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65964
  • Mfr. Model # 65964
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1032
  • Shipping Weight 1.6 lbs

Product Details

Lockout tagout (LOTO) hasps allow multiple technicians to each apply their own lock to prevent accidentally energizing equipment during service. The hasp is applied to a lockout, then one or more locks can be inserted into the hasp shackle holes.

Technical Specs

  • ItemLabeled Lockout Hasp
  • For Maximum Padlock Shackle Diameter5/16 in
  • Lockout MaterialAluminum
  • Maximum Number of Padlocks6
  • Resistance PropertiesChemical Resistant
  • HeaderDanger
  • LanguageEnglish
  • Lockout ColourGold
  • Minimum Temperature20 Degrees F
  • Overall Length7 64/125 in
  • StandardsRoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Closed Jaw Hole Size 1 429/1000 in
  • Hasp Closure Type Snap In With Interlocking Tabs
  • Lockout Material Finish Anodized
  • Product Type Labeled Hasp
  • Hasp Style Standard
  • Includes Write-On Area
  • Legend Danger Do Not Operate
  • Maximum Temperature 350 Degrees F
  • Number of Jaws 1
  • Overall Width 1 429/1000 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list