LOCKOUT HASP, SAFETY HASP, ALUMINUM JAW, SPARK RESISTANT, OSHA 1910.147
LOCKOUT HASP, SAFETY HASP, ALUMINUM JAW, SPARK RESISTANT, OSHA 1910.147
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This lockout hasp meets the standards for OSHA 1910.147. It has an aluminum jaw and is spark resistant.
Technical Specs
- ItemLockout Hasp
- For Maximum Padlock Shackle Diameter9/32 in
- Lockout MaterialAluminum
- Maximum Number of Padlocks6
- Resistance PropertiesNon-Sparking
- HeaderNone/No Header
- LegendNo Legend
- Overall Length4.37 in
- StandardsOSHA 1910.147
- Closed Jaw Hole Size 1 in
- Hasp Closure Type Scissor Action
- Lockout Material Finish Vinyl Coated
- Product Type Lockout Hasp
- Hasp Style Standard
- Includes Lockout Hasp
- Lockout Colour Red
- Overall Width 1 1/2 in
- Country of Origin China
(subject to change)
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.55
/ each
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.58
/ each
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.07
/ each
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.59
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.14
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.94
/ pkg.